Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module (25 Pack), 25PK
Mfr # NK688MRD-Q
Zoro # G104858962
product price: $176.99
/pk 25, $7.08/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Depth 1.16 in
- Width 0.65 in
- Type Jack Module
- Connector Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK688MRD-Q
- Zoro # G104858962
- UPC # 7498399714
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Width | 0.65 in |
Height | 0.9 in |
Overall Length | 1.16 in |
Overall Width | 0.65 |
Overall Height | 0.9 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.16 |
Overall Length (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is red and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Junction Box, Gray, Steel (1542D)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- Panduit Voice & Data Jacks