Shop All Voice & Data Jacks
Panduit
Cat 6 Punchdown Jack Module (25 Pack), 25PK
Mfr # NK688MOR-Q
Zoro # G004858970
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Width 0.65 in
- Height 0.9 in
- Connector Type Jack Module
- Termination Type Punchdown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK688MOR-Q
- Zoro # G004858970
- UPC # 7498371759
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Height | 0.9 in |
Depth | 1.16 in |
Overall Height | 0.9 |
Overall Length | 1.16 in |
Overall Width | 0.65 |
Overall Length (In.) | 1.16 |
Overall Depth (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Width (In.) | 0.65 |
Description
The NetKey Cat 6 UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is orange and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 7 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3708)
- MURR ELEKTRONIK M12 FEMALE 90°, PUR 12x0, 14 black drag ch AIN 10m (7000-19061-7051000)
- TECHFLEX Volcano Wrap, Basalt Fiber, 2" x 50 ft. (VWN2.00BA50)
- MILWAUKEE TOOL Replacement Switch (23-66-2830)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MRD-Q)
- PANDUIT Network Blackout Jack, Copper, Blue, Pk10 (PSL-DCJB-BU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- UNIRISE USA Cat6 Keystone Jack 110 Type Shielded (KEYC6-SH)
- Panduit Voice & Data Jacks