Shop All Voice & Data Jacks
Panduit
Cat 5E Punchdown Jack Module - Orange
Mfr # NKP5E88MOR
Zoro # G404858235
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Termination Type Punchdown
- Depth 1.16 in
- Width 0.65 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKP5E88MOR
- Zoro # G404858235
- UPC # 7498310692
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Width | 0.65 in |
Height | 0.9 in |
Overall Height | 0.9 |
Overall Width | 0.65 |
Overall Length | 1.16 in |
Overall Width (In.) | 0.65 |
Overall Height (In.) | 0.9 |
Overall Length (In.) | 1.16 |
Overall Depth (In.) | 1.16 |
Description
The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Coupling, 1/2 in, Steel, 5PK (26261)
- ROWE High Voltage Lead Wire, HV, 16 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-1016-0-50)
- QUICKCABLE Primary Wire, 14 Gauge, Green, 100ft. (230405-100)
- APC Enclosure, 23.62in W, 41.74 in D, 80.98in H (AR2400)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- Panduit Voice & Data Jacks