Shop All Voice & Data Jacks
Panduit
Cat 5E Punchdown Jack Module - Off Wh
Mfr # NKP5E88MIW
Zoro # G204858275
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Connector Type Jack Module
- Depth 1.16 in
- Termination Type Punchdown
- Width 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKP5E88MIW
- Zoro # G204858275
- UPC # 7498309714
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Depth | 1.16 in |
Width | 0.65 in |
Height | 0.9 in |
Overall Length | 1.16 in |
Overall Height | 0.9 |
Overall Width | 0.65 |
Overall Height (In.) | 0.9 |
Overall Depth (In.) | 1.16 |
Overall Length (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Description
The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international white.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DAA5)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS112BLPAL5)
- EASYLIFE TECH 6 Outlet Power Strip 1200 Joules Surge Protector 6 ft Extension Cord (0-2517-N)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2105S42-00)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl (CJ6X88TGBL)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- HUBBELL PREMISE WIRING Jack, Red, Cat6, Rj45 (HXJ6R)
- Panduit Voice & Data Jacks