Shop All Voice & Data Jacks
Panduit
Cat 5E Punchdown Jack Module - Green (10 Pack), 10PK
Mfr # NKP5E88MGR
Zoro # G104858382
product price: $71.89
/pk 10, $7.19/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Connector Type Jack Module
- Width 0.65 in
- Type Jack Module
- Depth 1.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKP5E88MGR
- Zoro # G104858382
- UPC # 7498310694
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Overall Height | 0.9 |
Overall Width | 0.65 |
Overall Length | 1.16 in |
Overall Height (In.) | 0.9 |
Overall Depth (In.) | 1.16 |
Overall Length (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Description
The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINDALE ELECTRIC Growler, Model I-X, 115V. (GRLRIXA)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 36.00x2 (EWMW362430)
- CHAINFLEX Data Cable, PVC, 0.31 in dia, Silver Gray (CF240-03-10)
- CANTEX Schedule 40 Conduit, 1/2 In., 10 ft. L (A52AE12)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- LEGRAND Cat5E Rj45 Utp Keystone Jack - Blue (03796)
- Panduit Voice & Data Jacks