Shop All Voice & Data Jacks
Panduit
Cat 5E Punchdown Jack Module (25 Pack), 25PK
Mfr # NKP5E88MIG-Q
Zoro # G604858318
product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Connector Type Jack Module
- Width 0.65 in
- Depth 1.16 in
- Height 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NKP5E88MIG-Q
- Zoro # G604858318
- UPC # 7498312516
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.16 in |
Height | 0.9 in |
Overall Height | 0.9 |
Overall Length | 1.16 in |
Overall Width | 0.65 |
Overall Width (In.) | 0.65 |
Overall Length (In.) | 1.16 |
Overall Depth (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Description
The NetKey Cat 5e UTP RJ45 Punchdown Keystone Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. Contacts are plated with 50 microinches of gold for superior performance. Jacks are individually serialized, and are compatible with keystone interfaces such as NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. The module is international gray and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306D004)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 35 to 60A Amp Range (NO.216)
- GE Thermal Unit, 34.30 to 42.70A (CR123F430B)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.5" x 100ft- Black (WL-SW-HD-050-100-BK)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- TRIPP LITE Universal Rj45 Plug Locks, Yellow, 10 Pack (N2LOCK-010-YW)
- Panduit Voice & Data Jacks