Shop All Voice & Data Jacks
Panduit
Cat 5E Leadframe Jack Module - Yellow
Mfr # NK5E88MYLY
Zoro # G404859089
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 0.65 in
- Depth 1.37 in
- Connector Type Jack Module
- Height 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5E88MYLY
- Zoro # G404859089
- UPC # 7498305506
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.37 in |
Height | 0.87 in |
Overall Length | 1.37 in |
Overall Width | 0.65 |
Overall Height | 0.87 |
Overall Length (In.) | 1.37 |
Overall Depth (In.) | 1.37 |
Overall Width (In.) | 0.65 |
Overall Height (In.) | 0.87 |
Description
The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is yellow.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- QWIKPRODUCTS Ground Anchor Kit (QT8382)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDC-2.5A)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Wh, Tg (CJ688TGWH)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Cat 6 Punchdown Jack Module - Black (NK688MBL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- BESTLINK NETWARE Smooth Face Keystone Wallplate- 2Port- Black (101832BK)
- Panduit Voice & Data Jacks