Shop All Voice & Data Jacks
Panduit
Cat 5E Leadframe Jack Module - Violet (10 Pack), 10PK
Mfr # NK5E88MVLY
Zoro # G504858609
product price: $69.99
/pk 10, $7.00/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Violet
- Depth 1.37 in
- Termination Type Leadframe
- Connector Type Jack Module
- Width 0.65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5E88MVLY
- Zoro # G504858609
- UPC # 7498376778
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Depth | 1.37 in |
Width | 0.65 in |
Height | 0.87 in |
Overall Height | 0.87 |
Overall Width | 0.65 |
Overall Length | 1.37 in |
Overall Depth (In.) | 1.37 |
Overall Width (In.) | 0.65 |
Overall Length (In.) | 1.37 |
Overall Height (In.) | 0.87 |
Description
The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is violet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MLBL-01W, LED BLOCK, WHITE, 24 VDC, 2 POS (MLBL-01W)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20314)
- SCHNEIDER ELECTRIC Toggel Switch Operator, 22mm, Black (ZB4BD28)
- SQUARE D Panelboard Enclosure, HC, 1200A (HC4486WP)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- Panduit Voice & Data Jacks