Shop All Voice & Data Jacks
Panduit
Cat 5E Leadframe Jack Module - Red
Mfr # NK5E88MRDY
Zoro # G504858753
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Termination Type Leadframe
- Width 0.65 in
- Connector Type Jack Module
- Type Jack Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # NK5E88MRDY
- Zoro # G504858753
- UPC # 7498305504
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Width | 0.65 in |
Depth | 1.37 in |
Height | 0.87 in |
Overall Width | 0.65 |
Overall Height | 0.87 |
Overall Length | 1.37 in |
Overall Height (In.) | 0.87 |
Overall Width (In.) | 0.65 |
Overall Depth (In.) | 1.37 |
Overall Length (In.) | 1.37 |
Description
The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is red.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Transformer, 16V, 10VA (C905)
- HUBBELL Locking Receptacle (HBL2315ST)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- ALLEN TEL Wall Phone Jack with 2 Auxiliary Ports (AT229)
- Panduit Voice & Data Jacks