Shop All Voice & Data Jacks
Panduit
Cat 5E Leadframe Jack Module (25 Pack), 25PK
Mfr # NK5E88MBU-Q
Zoro # G304858526
product price: $136.99
/pk 25, $5.48/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Module housing - ABS, Wire cap - Polycarbonate
- Color Blue
- Height 0.87 in
- Type Jack Module
- Depth 1.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # NK5E88MBU-Q
- Zoro # G304858526
- UPC # 7498371783
- Country of Origin China
- Category Voice & Data Jacks
Dimensions
Height | 0.87 in |
Depth | 1.37 in |
Width | 0.65 in |
Overall Height | 0.87 |
Overall Length | 1.37 in |
Overall Width | 0.65 |
Height (in.) | 0.87 |
Depth (in.) | 1.37 |
Description
The NetKey Cat 5e UTP RJ45 Leadframe Keystone Jack Module is designed to terminate 4-pair, 22-24 AWG twisted pair cable. Each module is 100% factory tested for continuity. Contacts are plated with 50 microinches of gold for superior performance. Jack modules are compatible with keystone interfaces including NetKey Faceplates, Modular Patch Panels, and Surface Mount Boxes. This jack module is blue and includes 25 per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- STEREN Plastic Surge Strip, 3ft Cord, RA Plug, (905-112)
- CALBRITE Elbow, 90 deg., Rigid, 1in, 14inL, 304 SS (S41090EL00)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN122120500)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- AUDIOVOX Wht Mod Dplx Jack Plug (TP257WHR)
- Panduit Voice & Data Jacks