Shop All Ground Rods & Clamps
Panduit
Cable Try Clamp- 2/0 Str - 250Kcmil
Mfr # GTC250-L
Zoro # G204858848
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding Clamp
- Material Tin-Plated Copper Alloy
- Standards cULus Listed to UL467/CSA 22.2 No.4 for Grounding
- Height 2 in
- Width 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GTC250-L
- Zoro # G204858848
- UPC # 7498307056
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Height | 2 in |
Width | 1.15 in |
Overall Length | 2.04 in |
Overall Width | 1.15 |
Overall Height | 2 |
Maximum Compatible Conductor Size (AWG SOL) | 36617 |
Maximum Compatible Conductor Size (kcmil) | 250 |
Overall Height (mm) | 51 |
Hex Size (In.) | 44993 |
Overall Width (mm) | 29 |
Overall Height (In.) | 2 |
Minimum Compatible Conductor Size (AWG SOL) | 36557 |
Overall Length (In.) | 2.04 |
Overall Length (mm) | 52 |
Overall Width (In.) | 1.15 |
Details
Type | Grounding Clamp |
Material | Tin-Plated Copper Alloy |
Standards | cULus Listed to UL467/CSA 22.2 No.4 for Grounding |
Application | Utility/Ground Grid |
Standards Met | cULus Listed to UL467/CSA 22.2 No.4 for Grounding |
Product Type | Grounding Clamp |
Product Class | Grounding & Bonding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 3 Pole, 120/240V AC (QO3301021)
- LITHONIA LIGHTING Wall Switch Sensor, Occupancy Ctrl, White (NWSX PDT LV DX WH)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37C0125B)
- PANDUIT Grounding Kit, Various (ACG24K)
- PANDUIT Universal Grounding Bar 18 Port (UGB2/0-414-18)
- PANDUIT Grounding Universal Beam Clamp, 4/0 - 6 (GUBC4/0-6)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC200)
- PANDUIT Braided Strap, One-Hole, Ins, 12" (BS101245)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- BURNDY Pipe Ground Clamp, 6.5In (GAR3904TC)
- Panduit Ground Rods & Clamps