Shop All Ground Rods & Clamps
Panduit
Cable Try Clamp-2 Sol-2/0 Str
Mfr # GTC2/0-L
Zoro # G704858881
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Grounding Clamp
- Material Tin-Plated Copper Alloy
- Standards cULus Listed to UL467/CSA 22.2 No.4 for Grounding
- Width 1.15 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # GTC2/0-L
- Zoro # G704858881
- UPC # 7498307055
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Width | 1.15 in |
Height | 2 in |
Overall Length (In.) | 1.75 |
Overall Width (In.) | 1.15 |
Overall Height (mm) | 51 |
Maximum Compatible Conductor Size (AWG STR) | 36557 |
Minimum Compatible Conductor Size (AWG SOL) | 2 |
Overall Width (mm) | 29 |
Hex Size (In.) | 44993 |
Overall Height (In.) | 2 |
Overall Length (mm) | 45 |
Overall Length | 1.75 in |
Details
Type | Grounding Clamp |
Material | Tin-Plated Copper Alloy |
Standards | cULus Listed to UL467/CSA 22.2 No.4 for Grounding |
Application | Utility/Ground Grid |
Product Type | Grounding Clamp |
Standards Met | cULus Listed to UL467/CSA 22.2 No.4 for Grounding |
Product Class | Grounding & Bonding |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- WIEGMANN Polycarbonate Enclosure, 6 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P60604CHQR)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- SIGMA Electrical Box Cover, Round, Stamped Steel, Blank (3425014)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- PANDUIT Bronze Grounding Clamp, #4 SOL-2/0 STR (GM-2-Q)
- PANDUIT 4/0 Straight 5/8-3/4In Connector (GCE500-500)
- PANDUIT Universal Beam Connector, #6 Awg - 500 K (GUBC500-6)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- Panduit Ground Rods & Clamps