Shop All Cable Ties
Panduit
Cable Ties on Reel, 8.1L (206mm), Standa
Mfr # PLT2S-VMR30
Zoro # G2795240
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.1 in
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.94 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2S-VMR30
- Zoro # G2795240
- UPC # 7498334525
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8.1 in |
Width | 0.19 in |
Max. Bundle Dia. | 1.94 in |
Overall Length | 8.1 in |
Details
Color | Black |
Item | Reel-Fed Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
No. of Pieces | 2500 |
Standards | UL Listed, UL Recognized, CSA Certified, CE Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.047 in |
Resists | Heat |
Application | For Automated Tooling |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Color | Black |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Minimum Loop Tensile Strength | 50 lb |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Ties on Reel, 8.1L (206mm), Standard, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1CHA-R63/D)
- EATON Circuit Breaker, CH Series 35A, 2 Pole, 120/240V AC (CHF235)
- OMRON Photoelectric Sensor, Cylindrical, Diffuse (E3FA-DP112M)
- PANDUIT 14.5" L Cable Tie NAT PK 1000 (PLT4S-M)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- PANDUIT Cable Tie, 4"L, Nylon, Black, PK50 (PLT1M-L0)
- PANDUIT Cable Tie, 5.8"L, Nylon, Brown, PK100 (PLT1.5M-C71)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- Panduit Cable Ties