Shop All Cable Ties
Panduit
Cable Ties on Reel, 8.1L (206mm), Standa
Mfr # PLT2S-VMR0
Zoro # G2781934
product price: $614.99
/pk 5000, $0.12/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.1 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-VMR0
- Zoro # G2781934
- UPC # 7498337604
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8.1 in |
Width | 0.19 in |
Max. Bundle Dia. | 1.94 in |
Overall Length | 8.1 in |
Details
Color | Black |
Item | Reel-Fed Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
No. of Pieces | 2500 |
Standards | UL Listed, UL Recognized, CSA Certified, CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.047 in |
Resists | UV, Weather |
Application | For Automated Tooling |
Product Material | Nylon 6.6 |
Product Color | Black |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Minimum Loop Tensile Strength | 50 lb |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Ties on Reel, 8.1L (206mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRYSTAR Premium Welding Cable 1/0 Orange 50 FT Black Male 2MPC / Black Female 2MPC (TSWC10OR50-BKM-BKF)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-78-1)
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT Cable Tie, 24.02" L, Nylon, Black, PK50 (S24-175-L0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT2I-X0)
- Panduit Cable Ties