Shop All Cable Ties
Panduit
Cable Ties On Reel, 5.6L (142Mm), Miniat (10000 Pack), 10000PK
Mfr # PLT1.5M-XMR30
Zoro # G104859891
product price: $843.99
/pk 10000, $0.08/ea
Free Shipping & Returns
$843.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.1 in
- Tensile Strength 80 N
- Max. Bundle Dia. 1.31
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5M-XMR30
- Zoro # G104859891
- UPC # 7498354806
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Length | 5.6 in |
Width | 0.1 in |
Max. Bundle Dia. | 1.31 |
Length - Cable Tie | 5.6 in |
Overall Length | 5.6 in |
Details
Color | Black |
Item | Reel-Fed Cable Tie |
Tensile Strength | 80 N |
Material | Nylon |
Temp. Range | 239 Degrees F to -76 Degrees F |
No. of Pieces | 5000 |
Standards | UL Listed, UL Recognized, CSA Certified, CE Compliant, RoHS Compliant |
Indoor/Outdoor | Indoor |
Application | Reel-fed cable ties for automated tooling |
Resists | Heat |
Thickness | 0.036 in |
For Use With | PAT1.5M4.0 System |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Panduit PLT1.5M-XMR30 continuously molded cable ties provide constant feeding for high productivity and reduced downtime due to fewer reel changes. Miniature cross section, 5.6” (142mm) cable ties for use with PAT1.5M4.0 and PDM4.0 system. Made of heat stabilized Nylon 6.6, are black in color and come 5,000 ties per reel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 4In (GAR1726)
- CANTEX Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Polycarbonate, Round (EZ20CHR)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-4-EC)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- PANDUIT 8" L Cable Tie BK PK 1000 (BT2S-M0)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT Metal Housing Ergonomic Cable Tie Tool f (GS4EH-E)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- RETYZ Releasable Tie, UV Black, Nylon, PK20 (WKT-S24BK-HA)
- Panduit Cable Ties