Shop All Cable Tie Tools
Panduit
Cable Tie Tool, Blue
Mfr # ST3EH
Zoro # G0794068
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Features Installs Light-Heavy, Heavy and Extra-Heavy Cross-Section Cable Ties
- Length 7-1/2"
- Material Steel
- Color Blue/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ST3EH
- Zoro # G0794068
- UPC # 7498377000
- Country of Origin United States
- Category Cable Tie Tools
Dimensions
Length | 7-1/2" |
Overall Length | 7.5 in |
Width | 0.87 in |
Overall Width (In.) | 0.87 |
Overall Length (mm) | 190.5 |
Overall Width (mm) | 22.1 |
Overall Height (mm) | 127 |
Overall Height (In.) | 5 |
Overall Length (In.) | 7.5 |
Details
Basic Material | Metal |
Features | Installs Light-Heavy, Heavy and Extra-Heavy Cross-Section Cable Ties |
Material | Steel |
Item | Cable Tie Tool,Blue |
Color | Blue/Black |
Finish/Coating | Powder-Coated |
For Use With | For Panduit LH, H and EH cross-section cable ties |
Note | Tool frame is made of metal for added durability |
Product Type | Cable Tie Hand Tool |
Application | Maintenance, Construction |
Product Class | Wire Routing, Management & Protection |
Product Color | Blue |
Description
Cable Tie Tool,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Proximity Sensor, Inductive, 1mm, PNP, NO (E57-08GS01-G)
- UNIRISE USA Cat6 Keystone Jack 110 Type Shielded (KEYC6-SH)
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- PANDUIT Tool Tension. Lock Kit, Gts-E Tool (KGTS-ETL)
- PANDUIT Replacement for Panduit Abmt-s6-c20 (ABMT-S6-C20 PANDUIT)
- PANDUIT Wider Blade Replacement Kit*Gth-E (KGTH-EWBLD)
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- PANDUIT Toggle Switch Lockout Device, Accomm., 45 (PSL-WS)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- Panduit Cable Tie Tools