Shop All Cable Ties
Panduit
Cable Tie, Submin, 2.8", Nat, PK100
Mfr # PLT.6SM-C
Zoro # G0417783
product price: $13.89
/pk 100, $0.14/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.8
- Color Natural
- Width 0.07 in
- Tensile Strength 8 lb
- Max. Bundle Dia. 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT.6SM-C
- Zoro # G0417783
- UPC # 7498356032
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 2.8 |
Width | 0.07 in |
Max. Bundle Dia. | 0.6 in |
Depth | 2.80" |
Overall Length | 2.8 in |
Details
Color | Natural |
Item | Cable Tie,Submin,2.8",Nat,PK100 |
Tensile Strength | 8 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.03 in |
UL Type | 1; 11 |
Cable Manager Type | Cable Tie |
Additional Information | Cross Section: Subminiature, Locking Style: Locking |
Product Type | Cable Tying |
Product Name | Pan-Ty Cable Tie |
Product Color | Natural |
Product Material | Nylon |
Product Line | Pan-Ty |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Submin,2.8 In.,Nat,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, 1.150 in., PK1000 (BSN14-M)
- WIEGMANN Pushbutton Enclosure, 30mm, 6 Holes, Steel (PBXD6)
- ANCOR Standard Duplex Cable-Flat 10/2-2x5mm-Red/Black-Sold By The Foot (1211-FT)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 0 Hz (ORI122420020)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 1000 (BT2M-M0)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H12BK-TA)
- Panduit Cable Ties