Shop All Cable Ties
Panduit
Cable Tie Strapping, Acetal, 50'L (15.2m
Mfr # DTRH-LR0
Zoro # G2750720
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 600 in
- Color Black
- Width 0.331 in
- Tensile Strength 200 lb
- Max. Bundle Dia. 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DTRH-LR0
- Zoro # G2750720
- UPC # 7498302115
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 600 in |
Width | 0.331 in |
Max. Bundle Dia. | 0.18 in |
Overall Length | 0.6 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 200 lb |
Material | Acetal |
Temp. Range | -60 to 85°C |
Standards | TR-TSY-000789 |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Thickness | 0.064 in |
Minimum Loop Tensile Strength | 200 lb |
Cable Manager Type | Tie Strap |
Product Type | Cable Tying |
Product Name | Cable Tie Strap |
Product Color | Black |
Product Material | Acetal |
Min Operating Temperature | -57 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Strapping, Acetal, 50'L (15.2m), Heavy, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 6 Outlet/2 USB, 6 ft. Cord, 990 Joules (TLP606USB)
- ZORO SELECT 18 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3668)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90293Q SPDT Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 24VAC (90293Q)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- TY-RAP 10" L Cable Tie PK 10 (SS10-180-10)
- Panduit Cable Ties