Shop All Cable Ties
Panduit
Cable Tie Strapping, Acetal, 50'L (15.2M
Mfr # DTREH-LR0
Zoro # G604858875
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 600 in
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 0.18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DTREH-LR0
- Zoro # G604858875
- UPC # 7498378910
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 600 in |
Width | 1/2 in |
Max. Bundle Dia. | 0.18 |
Length - Cable Tie | 600 in |
Overall Length | 0.75 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 250 lb |
Material | Acetal |
Temp. Range | 185 Degrees F |
Standards | TR-TSY-000789, RoHS Complaint |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV Resistant |
Thickness | 0.059 in |
For Use With | GS4EH-E |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Panduit DTREH-LR0 Dura-Ty Cable Tie Strapping is weather, chemical, and UV-resistant for harsh outdoor power and communications applications. The durable locking mechanism, complete with double stainless steel locking barbs, provides a consistent, reliable connection and high-impact resistance and strength. Extra-heavy cross section, are made of Weather Resistant Acetal. It is black in color and comes in a package of 1 reel 50' (15,240mm).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- DINERGY DC Power Supply, 24V DC, 100W (MDP100-24-2C)
- SOUTHWIRE 2' 15A 12GA EXT Cord (2882)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- PANDUIT Marker Tie, 2-Piece, 6.7L (170mm), Stand (SSM2S-D0)
- PANDUIT Cable Tie, Std, Rel, 14.5in, Or, PK1000 (PRT4S-M3)
- PANDUIT 15.5" L Mountable Heavy Duty Cable Tie BK PK 50 (BC4LH-S25-L0)
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- Panduit Cable Ties