Shop All Cable Ties
Panduit
Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000
Mfr # PRT2S-M0
Zoro # G0416611
product price: $148.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Black
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT2S-M0
- Zoro # G0416611
- UPC # 7498356914
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Details
Color | Black |
Item | Cable Tie,Std,Rel,7.4",Wr,Bl,PK1000 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL Listed, UL 62275 Compliant, CE, AH-2 Plenum Rated |
Tensile Strength - Cable Tie | 50 lb |
Indoor/Outdoor | Indoor/Outdoor |
UL Type | 2S; 21S |
Thickness | 50 mil |
Resists | UV |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Product Name | Cable Tie |
Product Color | Black |
Product Material | Nylon 6.6 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Std,Rel,7.4 In.,Wr,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Fuse Block Safety Sea/Amg (7721)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 9A, 600V AC, Non-Indicating (CCMR009)
- HUBBELL Connector, 6-15R, 15A, 250V (HBL5669C)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 4 (HNF361SS)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- PANDUIT Cable Tie, 35.91" L, Nylon, White, PK50 (S36-175-L)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- Panduit Cable Ties