Shop All Cable Ties
Panduit
Cable Tie, Std, Rel, 7.4", Nat, PK1000
Mfr # PRT2S-M
Zoro # G0416569
product price: $138.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT2S-M
- Zoro # G0416569
- UPC # 7498354210
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.19 in |
Max. Bundle Dia. | 1.88 in |
Depth | 7.40" |
Overall Length | 7.4 in |
Details
Color | Natural |
Item | Cable Tie,Std,Rel,7.4",Nat,PK1000 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL Recognized, CE, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
UL Type | 2S; 21S |
Product Material | Nylon |
Additional Information | Cross Section: Standard, Locking Style: Releasable |
Product Line | Pan-Ty |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty Releasable Cable Tie |
Product Type | Cable Tying |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie,Std,Rel,7.4 In.,Nat,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Vinyl Fork Terminal #8 Stud PK50 (10RC-8F)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 40A, 600V AC, Non-Indicating (LSRK040)
- LEVITON Recept, Red, 20 A, GFCI, 2P3W, Back; Side, 1PK (GFNT2-HGR)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT 7.4" L Heavy Duty Cable Tie Brown PK 100 (PLT2S-C71)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 100 (BT3I-C0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- ACT Standard Cable Tie, L 11", 50 Lbs, Natural (11-50-N-100)
- Panduit Cable Ties