Shop All Cable Ties
Panduit
Cable Tie, Std, Rel, 11.5in, Wr, Bl, PK100
Mfr # PRT3S-C0
Zoro # G0418142
product price: $77.99
/pk 100, $0.78/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3S-C0
- Zoro # G0418142
- UPC # 7498354890
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.5 |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Depth | 11.50" |
Overall Length | 11.5 in |
Details
Color | Black |
Item | Cable Tie,Std,Rel,11.5in,Wr,Bl,PK100 |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL Listed, CE, AH-2 Plenum Rated |
Indoor/Outdoor | Indoor |
Resists | UV, Weather |
Application | General Purpose |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Series | PRT |
Product Line | Pan-Ty |
Additional Information | Cross Section: Standard |
Product Name | Pan-Ty PRT Series Releasable Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie,Std,Rel,11.5in,Wr,Bl,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Cable Tidy Unit, White, ABS (US/CTUSMLW/SW/GR)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- BEA Wave to Open Touchless Switch (10MS31U-W)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-40D-A)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT StrongHold Cable Tie, 7.87L (200mm), .10 (S8-18-M0)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT 7.9" L Cable Tie Silver PK 50 (MLT2H-LPAL)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- Panduit Cable Ties