Shop All Cable Ties
Panduit
Cable Tie, Std, 7.4", Tefzel, Aq, PK1000
Mfr # PLT2S-M76
Zoro # G0412831
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Aqua
- Width 0.19 in
- Color - Cable Tie Aqua
- Tensile Strength 50 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2S-M76
- Zoro # G0412831
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.19 in |
Width - Cable Tie | 0.19 in |
Max. Bundle Dia. | 1.88 in |
Approximate Length - Cable Tie | 7 1/2 in |
Length - Cable Tie | 7.4 in |
Nominal Length | 7 1/2 in |
Nominal Max. Bundle Dia. | 1 15/16 in |
Actual Length | 7.4 in |
Description
Cable Tie, Standard, Actual Length 7.4 in, Width 0.19 in, Nominal Length 7 1/2 in, Locking Style Plastic Pawl, Color Aqua, Basic Material - Cable Tie Specialty, Tensile Strength 50 lb, Impact Resistant, Low-Smoke, Radiation Resistant, UV Light Resistant, Weather Resistant, Standard, Nominal Max. Bundle Dia. 1 15/16 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated No, UL Type 1, Thickness 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Electronic Flasher, 12 to 24V (44010)
- EATON BUSSMANN Midget Fuse, FNA Series, Time-Delay, 3A, 250V AC, Indicating, 10kA at 125V AC (FNA-3)
- HUBBELL WIRING DEVICE-KELLEMS Watertight IEC Pin and Sleeve Receptacle, 3P4W, 32A 380-480V (HBL432R3W)
- TOPAZ ELBOW /ELE20090 2 IN EMT 90 (86)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP)
- PANDUIT 11.5" L Cable Tie BK PK 1000 (PLT3S-M0)
- PANDUIT Cable Tie, 43.3"L, Nylon, Black, PK25 (PLT13H-Q0)
- PARTNERS BRAND UV Cable Ties, 250#, 18", Black, 100/Case (CTUV18250)
- Panduit Cable Ties