Shop All Cable Ties
Panduit
Cable Tie, Std, 7.4", Hswr, Bl, PK1000
Mfr # PLT2S-M300
Zoro # G0421983
product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.4
- Color Black
- Width 0.19"
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-M300
- Zoro # G0421983
- UPC # 7498356362
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Body Width (mm) | 4.8 |
Overall Length (In.) | 7.4 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.19 |
Overall Length (mm) | 188 |
Maximum Bundle Diameter (In.) | 1.88 |
Maximum Bundle Diameter (mm) | 47.8 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,Std,7.4 In.,Hswr,Bl,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- HILLMAN Brass Wire 16Ga 25Ft (50150)
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100WH)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT Cable Tie, SG Series, 4.2L (106mm), Mini (SG100M-M0)
- PANDUIT MLT Tie, 321 SS, Heavy, 7.9 (201mm), .01 (MLT2H-LP321)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- PANDUIT Cable Tie, Lh, 14.5in, Wr Bl, PK250 (PLT4H-TL0)
- PARTNERS BRAND UV Cable Ties, 40#, 6", Black, 1000/Case (CTUV640)
- Panduit Cable Ties