Shop All Cable Ties
Panduit
Cable Tie, Std, 14.5in, Wr Bl Poly, PK1000
Mfr # PLT4S-M100
Zoro # G0416821
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/2 in
- Color Black
- Width 0.19 in
- Tensile Strength 30 lb
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT4S-M100
- Zoro # G0416821
- UPC # 7498354838
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 4 in |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 4 |
Overall Length (In.) | 14.5 |
Body Width (In.) | 0.19 |
Body Width (mm) | 4.8 |
Overall Length (mm) | 368 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 102 |
Depth | 14.50" |
Overall Length | 14.5 in |
Description
Cable Tie,Std,14.5in,Wr Bl Poly,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (4FRK4)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- ADVANTECH MANUFACTURING 16-Ch Isolated DI/DO Module w/ LED & Modbus (ADAM-4055-C)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- PANDUIT Heavy Duty Cable Tie, 15 in L, 0.33 in W, Nylon, Black, Indoor, Outdoor Use, 25 Pack (SG350LHG-Q0)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- Panduit Cable Ties