Shop All Cable Ties
Panduit
Cable Tie, SG Series, 4.2L (106mm), Mini
Mfr # SG100M-M0
Zoro # G2771608
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.9 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # SG100M-M0
- Zoro # G2771608
- UPC # 7498378410
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.2 in |
Width | 0.118 in |
Max. Bundle Dia. | 0.9 in |
Overall Length | 4.2 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Listed |
Indoor/Outdoor | Outdoor |
Thickness | 0.038 in |
Application | General Purpose |
Resists | UV |
Product Name | Cable Tie |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Black |
Minimum Loop Tensile Strength | 18 lb |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, SG Series, 4.2L (106mm), Miniature, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 120V AC, 50/60 Hz, 1NO/1NC (LC1D32G7)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1X)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB2P7)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (BT2I-C0)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- PANDUIT Cable Tie, 14.4"L, Nylon, Black, PK250 (PLB4H-TL30)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 11" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-11)
- Panduit Cable Ties