Panduit

Cable Tie, SG Series, 15.3L (389mm), Lig


product price: $36.99
/pk 50, $0.74/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 15.3 in
  • Color Natural
  • Tensile Strength 120 lb
  • Max. Bundle Dia. 4.13 in
  • Material Nylon 6.6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Panduit
  • MFR # SG350LH-L
  • Zoro # G2772405
  • UPC #
    7498337913
  • Country of Origin Singapore
  • Category Cable Ties

Dimensions

Length 15.3 in
Width 0.33 in
Max. Bundle Dia. 4.13 in
Overall Length 15.3 in

Details

Color Natural
Item Cable Tie
Tensile Strength 120 lb
Material Nylon 6.6
Temp. Range -60 to 85°C
Standards CSA Certified, UL Listed
Indoor/Outdoor Indoor
Application General Purpose
Thickness 0.064 in
Minimum Loop Tensile Strength 120 lb
Cable Manager Type Cable Tie
Product Material Nylon 6.6
Product Type Cable Tying
Product Color Natural
Product Name Cable Tie
Max Operating Temperature 85 degrees celsius
Min Operating Temperature -60 degrees celsius
Product Class Wire Routing, Management & Protection

Description

Cable Tie, SG Series, 15.3L (389mm), Light-Heavy, Nylon, Natural

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.