Shop All Cable Ties
Panduit
Cable Tie, S, Nyl, Mini, 5.6, Nat, PK1000
Mfr # CBR1.5M-M
Zoro # G0255855
product price: $60.79
/pk 1000, $0.06/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8 in
- Color Natural
- Width 0.098 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR1.5M-M
- Zoro # G0255855
- UPC # 7498383914
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5.8 in |
Width | 0.098 in |
Max. Bundle Dia. | 1-1/2 in |
Depth | 5.60" |
Overall Length | 5.8 in |
Details
Color | Natural |
Item | Cable Tie,S,Nyl,Mini,5.6,Nat,PK1000 |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Basic Material | Nylon |
Thickness | 0.042 in |
Additional Information | Cross Section: Miniature, Locking Style: Locking, Product Segment: Electrical |
Product Material | Nylon |
Product Color | Natural |
Product Type | Cable Tying |
Product Name | Contour-Ty Cable Tie |
Cable Manager Type | Cable Tie |
Product Line | Contour-Ty |
Max Operating Temperature | 85 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,S,Nyl,Mini,5.6,Nat,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Air Pressure Switch (100208393)
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- RACO Liquidtight Connector, 3/4", Insul Zinc (3513DC)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMS-S8-M)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- 3M 9" L Heavy Duty Cable Tie BK PK 500 (CT8BK120-L)
- Panduit Cable Ties