Shop All Cable Ties
Panduit
Cable Tie, S, Nyl, Inter, 10.4, Nat, PK1000
Mfr # CBR3I-M
Zoro # G0721181
product price: $164.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4 in
- Color Natural
- Width 0.14 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR3I-M
- Zoro # G0721181
- UPC # 7498383902
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 10.4 in |
Width | 0.14 in |
Max. Bundle Dia. | 3 in |
Overall Length | 10.4 in |
Details
Color | Natural |
Item | Cable Tie,S,Nyl,Inter,10.4,Nat,PK1000 |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | SAE-AS23190A, SAE-AS33671 |
Indoor/Outdoor | Indoor |
Thickness | 0.052 in |
Product Color | Natural |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Material | Nylon |
Product Name | Contour-Ty Cable Ties |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie,S,Nyl,Inter,10.4,Nat,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Compression Nut, 6mm, MDR11/MDR3, PK10 (CN60)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J33)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., 90 deg, Ylw (NHC1037ZP)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S12-C)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- Panduit Cable Ties