Shop All Cable Ties
Panduit
Cable Tie, Releasable, 6.3L (160mm), Std, Wthr, PRT1.5S-M0, PK 1000
Mfr # PRT1.5S-M0
Zoro # G2767794
product price: $151.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1.5S-M0
- Zoro # G2767794
- UPC # 7498356854
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.3 in |
Width | 0.19 in |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.3 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL 62275 Compliant, CE Compliant, AH-2 Plenum Rated |
Resists | UV, Weather |
Application | General Purpose |
Thickness | 50 mil |
UL Type | 2S; 21S |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Color | Black |
Minimum Loop Tensile Strength | 50 lb |
Product Material | Nylon 6.6 |
Product Name | Cable Tie |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, Releasable, 6.3L (160mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-YW)
- RACO Metallic Sheath Cable Connector, Connector Accessory, Zinc (2698)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- CABLOFIL Center Hanger, 18 (FASPCH450PG)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 50 (MRT4LH-L4)
- Panduit Cable Ties