Shop All Cable Ties
Panduit
Cable Tie, Releasable, 6.3L (160mm), Std, Weather, PRT1.5S-C0, PK 100
Mfr # PRT1.5S-C0
Zoro # G2757827
product price: $34.85
/pk 100, $0.35/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.3 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1.5S-C0
- Zoro # G2757827
- UPC # 7498354883
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6.3 in |
Width | 0.19 in |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.3 in |
Depth | 6.30" |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL Listed, CE Compliant, AH-2 Plenum Rated |
Indoor/Outdoor | Indoor |
Resists | UV, Weather |
Application | General Purpose |
Additional Information | Cross Section: Standard |
Product Line | Pan-Ty |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty PRT Series Releasable Cable Tie |
Product Series | PRT |
Min Operating Temperature | -60 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie, Releasable, 6.3L (160mm), Standard, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 89.8 cu in, Masonry, 4 Gang, Steel, Rectangular (698)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- LEGRAND Transition, Black, Steel, Transitions (OFR89-4000)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19BN0A5E005)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM3S2510-C39)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP3I-X12)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC2H-LP316)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 21.9"L, Nylon, Black, PK100 (PLT6LH-C0)
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- Panduit Cable Ties