Shop All Cable Ties
Panduit
Cable Tie, Releasable, 4.8L (122mm), Sta
Mfr # PRT1S-M
Zoro # G2756707
product price: $137.99
/pk 1000, $0.14/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1S-M
- Zoro # G2756707
- UPC # 7498354881
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.8 in |
Depth | 4.80" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL Listed, UL 62275 Compliant, CE Compliant |
UL Type | 2S; 21S |
Application | General Purpose |
Product Type | Cable Tying |
Product Line | Pan-Ty |
Cable Manager Type | Cable Tie |
Additional Information | Cross Section: Standard, Locking Style: Releasable |
Product Name | Pan-Ty Releasable Cable Tie |
Product Material | Nylon |
Product Color | Natural |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, Releasable, 4.8L (122mm), Standard, Nylon, Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Occupancy Sensor, PIR, 900 sq ft, Ivory (MSCL-OP153M-IV)
- LEVITON Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Toggl (1221-2I)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Biscuit (SC-1-BI)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie, 14.8"L, Nylon, Black, PK1000 (PLB4S-M0)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 14-1/2" L, 5/16" W, Black Plastic Cable Tie, Material: Nylon 6.6 (PLT4H-TL300)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- Panduit Cable Ties