Shop All Cable Ties
Panduit
Cable Tie, Releasable, 4.8L (122mm), Sta
Mfr # PRT1S-C
Zoro # G2752595
product price: $32.99
/pk 100, $0.33/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT1S-C
- Zoro # G2752595
- UPC # 7498354879
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.8 in |
Depth | 4.80" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL Listed, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Indoor |
Application | General Purpose |
UL Type | 2S; 21S |
Product Line | Pan-Ty |
Product Type | Cable Tying |
Product Series | PRT |
Cable Manager Type | Cable Tie |
Product Name | Pan-Ty PRT Series Releasable Cable Tie |
Additional Information | Cross Section: Standard |
Product Material | Nylon |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, Releasable, 4.8L (122mm), Standard, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- SQUARE D 2.5-4.0A Overload Relay (LRD08)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- AMPHENOL ER 4C 416S SKT RECP (MS3102A14S2S)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 18.1" L Heavy Duty Cable Tie NAT PK 50 (BT5LH-L)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 100 (BT3I-C)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT 20-7/64" L, 1/2" W, natural Plastic Lashing Cable Tie, Package quantity: 25 (PLT5EH-Q)
- GB TIES RELSBLE BLK 21""BG3 (47-121UVB)
- Panduit Cable Ties