Shop All Cable Ties
Panduit
Cable Tie, Releasable, 40.1L (1019mm), E
Mfr # PRT12EH-Q0
Zoro # G2753015
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40.1 in
- Color Black
- Width 1/2 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRT12EH-Q0
- Zoro # G2753015
- UPC # 7498354280
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 40.1 in |
Width | 1/2 in |
Max. Bundle Dia. | 12 in |
Overall Length | 40.1 in |
Depth | 40.10" |
Description
Cable Tie, Releasable, 40.1L (1019mm), Extra-Heavy, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 50 ft. L, Red (FIN1.00RD50)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3T-FT13)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 100' Length (BSLNY025-100)
- JONARD TOOLS Standard Cat5e RJ45 Connectors for Telephone Cable, 10PK (RJ45-R510)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK100 (PLT1M-C2)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT 14.9" L Heavy Duty Cable Tie NAT PK 250 (BT4LH-TL)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- Panduit Cable Ties