Shop All Cable Ties
Panduit
Cable Tie, Releasable, 14.5L (368mm), St
Mfr # PRT4S-M4Y
Zoro # G2768808
product price: $466.99
/pk 1000, $0.47/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT4S-M4Y
- Zoro # G2768808
- UPC # 7498344570
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 14-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.5 in |
Details
Color | Yellow |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL Recognized, CE, UL 62275 Compliant |
Application | General Purpose |
UL Type | 2S; 21S |
Thickness | 50 mil |
Cable Manager Type | Cable Tie |
Product Color | Yellow |
Product Material | Nylon 6.6 |
Product Name | PRT4S-M4Y Cable Ties |
Product Line | Pan-Ty |
Minimum Loop Tensile Strength | 50 lb |
Product Type | Cable Tying |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, Releasable, 14.5L (368mm), Standard, Nylon, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11EAXE)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- GE Thermal Unit, 3.01A, PK3 (CR123H346A)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363J)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM112-A-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- PANDUIT Cable Tie, 7.3, Polypropylene, Blue, PK100 (PLT2S-C186)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- COMMERCIAL ELECTRIC 11 in. Black Cable Tie (B11S0C)
- Panduit Cable Ties