Shop All Cable Ties
Panduit
Cable Tie, Releasable, 11.5L (292mm), Std, Weather, PRT3S-M0, PK 1000
Mfr # PRT3S-M0
Zoro # G2768528
product price: $390.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3S-M0
- Zoro # G2768528
- UPC # 7498354888
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.5 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Listed, UL 62275 Compliant, CE |
Indoor/Outdoor | Indoor/Outdoor |
UL Type | 2S; 21S |
Resists | UV, Weather |
Product Name | PRT3S-M0 Cable Tie |
Product Type | Cable Tying |
Compatibility | UL |
Cable Manager Type | Cable Tie |
Product Color | Black |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, Releasable, 11.5L (292mm), Standard, Weather Resistant, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 18 AWG Gauge, 0.0403" Diameter, 100 Feet (18SS316L100)
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- ZORO SELECT Terminal Strip, 15A, 2 Pole, 300VAC (6ZEF2)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125VAC 15A (HBL5266CA)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLT3I-X0)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- PANDUIT 8" L Miniature Cable Tie BK PK 100 (PLT2M-C0)
- PANDUIT Cable Tie, 18.6"L, Nylon, Black, PK50 (SG450H-L0)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- PANDUIT Cable Tie, Metal Barb, 6.3L (160mm), Min (BT1.5M-M30)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- Panduit Cable Ties