Shop All Cable Ties
Panduit
Cable Tie, Releasable, 11.5L (292mm), St
Mfr # PRT3S-M
Zoro # G2798740
product price: $346.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3S-M
- Zoro # G2798740
- UPC # 7498354887
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11-1/2 in |
Width | 0.19 in |
Max. Bundle Dia. | 3 in |
Depth | 11.50" |
Overall Length | 11.5 in |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, UL Listed, UL 62275 Compliant, CE |
Indoor/Outdoor | Indoor |
UL Type | 2S; 21S |
Product Material | Nylon |
Product Type | Cable Tying |
Product Name | Pan-Ty Releasable Cable Tie |
Product Color | Natural |
Cable Manager Type | Cable Tie |
Additional Information | Cross Section: Standard, Locking Style: Releasable |
Product Line | Pan-Ty |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, Releasable, 11.5L (292mm), Standard, Nylon, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BD Series 15/20A, 1 Pole, 120V AC (BD1520)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8AARAB)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 24.4" L Heavy Duty Cable Tie BK PK 50 (BT7LH-L0)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT 14.4" L Cable Tie BL PK 100 (PLT4S-C86)
- Panduit Cable Ties