Shop All Cable Ties
Panduit
Cable Tie, Releasable, 11.4L (290mm), Li
Mfr # PRT3H-TL0
Zoro # G2802170
product price: $275.99
/pk 250, $1.10/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.4 in
- Color Black
- Width 0.3 in
- Tensile Strength 80 lb
- Max. Bundle Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3H-TL0
- Zoro # G2802170
- UPC # 7498338927
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4 in |
Width | 0.3 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.4 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 80 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Outdoor |
Thickness | 70 mil |
Application | General Purpose |
Resists | UV, Weather |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Minimum Loop Tensile Strength | 80 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Color | Black |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, Releasable, 11.4L (290mm), Light-Heavy, Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Male Plug, 30A 3- Phase Wye 120/208V AC 400Hz, 4-Pole 5-Wire Grounding, FSL4P (FSL4NP)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20232BB40)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RPM42B7)
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary (16321-3)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 50 (BT2LH-L0)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- ELECTRIDUCT Flame Retardant Hook and Loop Fastener One Wrap- Qty: 900 Pc Roll- Cranberry (CT-VW-FR-900-CY)
- Panduit Cable Ties