Shop All Cable Ties
Panduit
Cable Tie, Releasable, 11.4L (290mm), Li
Mfr # PRT3H-L
Zoro # G2785854
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Width 0.3 in
- Tensile Strength 80 lb
- Max. Bundle Dia. 3 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT3H-L
- Zoro # G2785854
- UPC # 7498354989
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 11.4 in |
Width | 0.3 in |
Max. Bundle Dia. | 3 in |
Overall Length | 11.4 in |
Depth | 11.40" |
Details
Color | Natural |
Item | Premium Cable Tie |
Tensile Strength | 80 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized |
Indoor/Outdoor | Indoor |
Application | General Purpose |
Product Line | Pan-Ty |
Cable Manager Type | Cable Tie |
Additional Information | Cross Section: Heavy |
Product Material | Nylon |
Product Type | Cable Tying |
Product Name | Pan-Ty PRT Series Releasable Cable Tie |
Product Series | PRT |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, Releasable, 11.4L (290mm), Light-Heavy, Nylon, Natural
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 250VAC L15-20P BK/WT (HBL2421SW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- RITTAL Hole Seal, 3.62 In Hole dia., Steel (OHS300C)
- NVENT HOFFMAN Ladder Rack Straight Sections, Culus Cla (LSS6BLK)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 12" L Cable Tie NAT PK 1000 (BT3S-M)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- HOME PLUS CABLE TIES 14.5"" 50# WHT (LH-S-370-15-N)
- Panduit Cable Ties