Shop All Cable Ties
Panduit
Cable Tie, Rel, 9.0L (229mm), Extra-Heav
Mfr # PRT2EH-C100
Zoro # G2759315
product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Color Black
- Width 1/2 in
- Tensile Strength 90 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PRT2EH-C100
- Zoro # G2759315
- UPC # 7498354899
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 9 in |
Width | 1/2 in |
Max. Bundle Dia. | 2 in |
Overall Length | 9 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 90 lb |
Material | Polypropylene |
Temp. Range | -60 to 115°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 70 mil |
Resists | Chemical, UV, Weather |
Product Material | Polypropylene |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 90 lb |
Product Name | Cable Tie |
Product Color | Black |
Cable Manager Type | Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Max Operating Temperature | 115 degrees celsius |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, Rel, 9.0L (229mm), Extra-Heavy, Weather Resistant Polypropylene, Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- HUBBELL Cap, Blue, 300/400A Female Single Pole (HBLFCAPBL)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- PANDUIT 8" L Intermediate Cable Tie BK PK 100 (PLT2I-C0)
- PANDUIT Cable Tie, 16.93" L, Nylon, Black, PK1000 (S17-50-M0)
- PANDUIT Cable Tie, Std, Rel, 7.4", Wr, Bl, PK1000 (PRT2S-M0)
- PANDUIT Heavy Duty Cable Tie, 14-1/2 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (BT4LH-L0)
- PANDUIT Cable Tie, Standard, 7.40"L, Purple, PK100 (PLT2S-C7)
- PANDUIT Cable Tie, 2.8"L, Nylon, White, PK1000 (PLT.6SM-M)
- MOTORMITE 8 In Clear Wire Ties, 83742 (83742)
- Panduit Cable Ties