Shop All Cable Supports
Panduit
Cable Tie Mounts, Screw Applied, PK100
Mfr # PP2S-S12-C
Zoro # G0788063
product price: $120.99
/pk 100, $1.21/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Material Nylon 6.6
- Basic Material Plastic
- Indoor/Outdoor Indoor
- Width 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PP2S-S12-C
- Zoro # G0788063
- Country of Origin United States
- Category Cable Supports
Dimensions
Width | 23/32" |
Length | 1-1/16" |
Overall Length | 1.06 in |
Height | 4.60" |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Basic Material | Plastic |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, CE Compliant |
Temp. Range | -60 to 85°C |
Mounting Method | Screw |
Application | Supports Cable Bundles Above or Away from Surface |
Product Color | Natural |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Cable Tie Mounts,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6-1/4A, 600V AC, Nonindicating (TRS6-1/4R)
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- NOTRAX Black Grounding Cord 10 ft. L (825SGC10BL)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- Panduit Cable Supports