Shop All Cable Ties
Panduit
Cable Tie Mounts, Screw Applied, PK100
Mfr # PP2S-S10-C
Zoro # G0788011
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-1/16"
- Color natural
- Width 23/32"
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PP2S-S10-C
- Zoro # G0788011
- UPC # 7498358952
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 1-1/16" |
Width | 23/32" |
Height | 4.60" |
Overall Length | 1.06 in |
Details
Color | natural |
Item | Cable Tie Mount |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | UL Recognized, CE Compliant |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Application | Supports Cable Bundles Above or Away from Surface |
Mounting Method | Screw |
Product Name | Cable Tie Mount |
Product Type | Cable Tying |
Product Color | Natural |
Cable Manager Type | Cable Tie Mount |
Product Material | Nylon 6.6 |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mounts,Screw Applied,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Purple (HS365-S50-PURPLE)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 250VAC 15A (HBL5666CA)
- SEA DOG Circuit Breaker, 50A, Not Rated (420845-1)
- 3M Twist On Wire Connector, 14-6 AWG, PK50, Width: 1.12 in (B/G+BOX)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie Maroon PK 10 (HLTP2I-X12)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- PANDUIT 14.5" L Cable Tie NAT PK 100 (PLT4S-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- Panduit Cable Ties