Shop All Cable Supports
Panduit
Cable Tie Mounts, Screw Applied, PK10
Mfr # PP2S-S12-X
Zoro # G0788212
product price: $21.69
/pk 10, $2.17/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.06 in L x 0.72 in W x 4.6 in H
- Color natural
- Material Nylon 6.6
- Indoor/Outdoor Indoor
- Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PP2S-S12-X
- Zoro # G0788212
- UPC # 007498374002
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1.06 in L x 0.72 in W x 4.6 in H |
Length | 1-1/16" |
Width | 23/32" |
Height | 4.6 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 1.06 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Metal Detectable | No |
Standards | CE Compliant, RoHS Compliant, UL E136577 |
Features | Environment: IndoorsMetric Screw Size: M5.5 |
Temp. Range | -140 Degrees to 185 Degrees F |
Flame Retardant | Yes |
Mounting Method | Screw Mount |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Max. Temp. Rating | 185 Degrees F |
Screw Mount Style | Stand-Off |
Min. Temp. Rating | -140 Degrees F |
Description
Stand-Off Cable Tie Mount, Number of Entries 2, Screw Mount Style Stand-Off, Screw Mount, Material Nylon 6/6, Color Natural, Length 1.06 in, Width 0.72 in, Height 4.6 in, 1.06 in L x 0.72 in W x 4.6 in H, Temp. Range -140 Degrees to 185 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL E136577, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -140 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Switches and Lighting Control, Decorator Switch, Specification Grade, Single Pole, 15A 120/277V AC, Back and Side Wired, Office White (DS115OW)
- GARDNER BENDER WireGard 18-10 Ga. Copper Wire Wire Connectors Yellow 200 pk (16-004N)
- SOUTHWIRE Box Mounting Bracket, Bracket Accessory, Galvanized Steel (DCB)
- MERSEN CC Class, ATMR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (ATMR1)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TA1S8-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TM1S6-C)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 1000 (BT4I-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM100-A-D20)
- PANDUIT 7.3" L Cable Tie BL PK 100 (PLT2S-C86)
- Panduit Cable Supports