Shop All Cable Supports
Panduit
Cable Tie Mounts, Screw Applied, PK10
Mfr # PP1S-S10-X
Zoro # G0788081
product price: $17.89
/pk 10, $1.79/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.06 in L x 0.72 in W x 1.97 in H
- Color natural
- Material Nylon 6.6
- Width 23/32"
- Length 1-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PP1S-S10-X
- Zoro # G0788081
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1.06 in L x 0.72 in W x 1.97 in H |
Width | 23/32" |
Length | 1-1/16" |
Height | 1.97 in |
Screw Mount Hole Size | #10 |
Length (Straight Wireway) | 1.06 in |
Details
Item | Cable Tie Mount |
Color | natural |
Material | Nylon 6.6 |
Indoor/Outdoor | Indoor |
Basic Material | Plastic |
Metal Detectable | No |
Standards | CE Compliant, RoHS Compliant, UL Recognized: E136577 |
Temp. Range | -104 Degrees to 239 Degrees F |
Features | Environment: IndoorsMetric Screw Size: M5 |
Flame Retardant | Yes |
Mounting Method | Screw Mount |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Number of Entries | 2 |
Min. Temp. Rating | 239 Degrees F |
Max. Temp. Rating | -104 Degrees F |
Screw Mount Style | Stand-Off |
Description
Cable Tie Mount, Number of Entries 2, Screw Mount Style Stand-Off, Screw Mount, Material Nylon 6/6, Color Natural, Length 1.06 in, Width 0.72 in, Height 1.97 in, 1.06 in L x 0.72 in W x 1.97 in H, Temp. Range -104 Degrees to 239 Degrees F, Flame Retardant Yes, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Screw Mount Hole Size #10, Standards CE Compliant, RoHS Compliant, UL Recognized: E136577, Max. Temp. Rating -104 Degrees F, Min. Temp. Rating 239 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- HUBBELL Flanged Receptacle, 15 A Amps, 125V AC, Panel Mount, Single Outlet, 5-15R, White (HBL5279C)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT J Hook, Drop Wire, 2 In, PK10 (JP2DW-L2)
- PANDUIT Flat Cable Mount, PK200 (FCM2-A-T14)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- NVENT CADDY Cable/Conduit to Stud Attachment, 1in EMT, 2-1/8in Box Depth (CS16)
- Panduit Cable Supports