Shop All Cable Clamps & Clips
Panduit
Cable Tie Mounting Pad, 4-Way, Natrl, PK100
Mfr # SGABM25-A-C
Zoro # G0351976
product price: $96.29
/pk 100, $0.96/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Mounting Method Adhesive Mount
- Color White
- For Use With Miniature, Intermediate and Standard Cable Ties
- Clip Type Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SGABM25-A-C
- Zoro # G0351976
- UPC # 074983526802
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Length | 1 in |
Slot Width | 0.25 in |
Slot Height | 0.06 in |
Height | 0.24 in |
Width | 1 in |
Size | 1 in L x 1 in W x 0.24 in H |
Length (Straight Wireway) | 1 in |
Overall Height (mm) | 6.1 |
Overall Length (In.) | 1 |
Overall Length (mm) | 25.4 |
Overall Width (In.) | 1 |
Overall Height (In.) | 0.24 |
Overall Width (mm) | 50.3 |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.25 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 1 in, Width 1 in, Height 0.24 in, 1 in L x 1 in W x 0.24 in H, Temp. Range -104 Degrees to 185 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards CE Compliant, RoHS Compliant, Max. Temp. Rating 185 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90215CE)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW82-A2)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR8)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW353)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- PANDUIT Cable Clamp, Screw-On, Screw, Natural, PK100 (CCH38-S10-C)
- PANDUIT Wire Clip, .20" Bundle, Gray, PK100 (LC3-A-C8)
- PANDUIT Screw-on Beam Clamp for up to 1/2" Flang (PBC)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK1000 (CCS25-S10-M)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- Panduit Cable Clamps & Clips