Shop All Cable Supports
Panduit
Cable Tie Mount, Without Adhesive, .50"x
Mfr # ABM1M-M0
Zoro # G2757547
product price: $334.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Mounting Method Adhesive
- Length 1/2 in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM1M-M0
- Zoro # G2757547
- UPC # 7498310025
- Country of Origin United States
- Category Cable Supports
Dimensions
Length | 1/2 in |
Width | 1/2 in |
Height | 0.12" |
Overall Length | 0.5 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Mounting Method | Adhesive |
Temp. Range | -60 to 85°C |
Indoor/Outdoor | Indoor/Outdoor |
Resists | UV |
Application | For Miniature, Intermediate and Standard Cables Ties |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Product Color | Black |
Product Name | Cable Tie Mount |
Cable Manager Type | Cable Tie Mount |
Max Operating Temperature | 85 degrees Celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -40 degrees Celsius |
Description
Cable Tie Mount, Without Adhesive, .50"x.50" (12.7mm x 12.7mm), WRBLK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Q5/0 Insert Female Quick L, PK 10 (09120052734)
- RELIANCE Toggle Other Switch (49869-17A)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- RACO Conduit Outlet Body, LR Style, 1/2" Hub Sz (LR050)
- PANDUIT 41/64" L, 41/64" W, Black Plastic Cable Tie Mount, Indoor/Outdoor: Outdoor (PUM-100-C0)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S25-C0)
- PANDUIT Cbltiemnt, Swiv, Epoxy, 1.13 x 1.13in, PK10 (ASMS-A-X)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cbltiemnt, .62"w, 1/4scr, Wrnyl, PK100 (TM3S25-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-A-C)
- GARDNER BENDER Cable Staple, Plastic NM, White, 3/4", PK50 (PS-75N)
- Panduit Cable Supports