Shop All Cable Supports
Panduit
Cable Tie Mount, Winged Push Mount, WR B
Mfr # PWMHH12-M300
Zoro # G2797815
product price: $244.99
/pk 1000, $0.24/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon 6.6
- Tensile Strength 175 lb
- Temp. Range -60 to 115°C
- Mounting Method Push Barb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PWMHH12-M300
- Zoro # G2797815
- UPC # 7498336467
- Country of Origin Germany
- Category Cable Supports
Dimensions
Width | 0.35 in |
Length | 1.28 in |
Height | 0.35 in |
Overall Length | 1.27 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon 6.6 |
Tensile Strength | 175 lb |
Temp. Range | -60 to 115°C |
Mounting Method | Push Barb |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 350 mil |
Resists | Heat, UV, Weather |
Cable Manager Type | Cable Tie Mount |
Product Type | Cable Tying |
Product Name | Cable Tie Mount |
Product Material | Nylon 6.6 |
Product Color | Black |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 100 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie Mount, Winged Push Mount, WR BL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- SQUARE D Thermal Unit, 1.96 to 2.15A (A2.31)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .38-.50", 3/4", Aluminum (SHC2035CR)
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC (G2R-1-T-DC12)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK (ABM3H-AV-L)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (LPMM-S2-C)
- PANDUIT Cable Tie Mount, Connector Ring, PK50 (TMEH-X2-L0Y)
- PANDUIT Tiemnt, .62"w, #10 Screw, Wrnyl, Bl, PK100 (TM3S10-C0)
- PANDUIT J Hook, Wall Mount, 2 In, PK10 (JP2W-L2)
- MAG-MATE J-Hook Magnet, 63 lb Cap (LC210RJH)
- Panduit Cable Supports