Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK
Mfr # ABMM-AV-C
Zoro # G704859314
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ABS
- Tensile Strength 80 N
- Width - Cable Tie 0.75
- Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABMM-AV-C
- Zoro # G704859314
- UPC # 61305680807
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 0.75 |
Length | 3/4 in |
Width | 0.75 in |
Length - Cable Tie | 0.75 in |
Height | 0.21 in |
Overall Height | 0.21 |
Details
Item | Cable Tie Mount |
Color | White |
Material | ABS |
Tensile Strength | 80 N |
Mounting Method | VHB Adhesive Tape |
Indoor/Outdoor | Indoor |
Standards | UL Recognized, RoHS Compliant |
Temp. Range | 158 Degrees F to -31 Degrees F |
Description
Panduit’s ABMM-AV-C 4-way adhesive cable tie mounts are applied with high bond adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature and intermediate cable ties and are intended for use in indoor, high-temperature environments. The mounts are 0.75” x 0.75” (19.1mm x 19.1mm), supplied in strips of 2, are white in color and come in packages of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light Complete, Round Shape, Red (3SU1102-6AA20-1AA0)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- TELEMECANIQUE SENSORS Sftyinterlck240Vac10Atypexcs Metricver (XCSPA591)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABMM-AT-C)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 27l, Blk, PK25 (DT8EH-Q0)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (BT2I-M)
- PANDUIT Intermediate Cable Tie, 5-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 1000 Pack (PLT1.5I-M0)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- PANDUIT Double Loop Tie, 11.8", 50lbTS, Black, PK100 (PLB3S-C0)
- PANDUIT 21.9" L Heavy Duty Cable Tie NAT PK 50 (PLT6LH-L)
- Panduit Cable Supports