Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK
Mfr # ABM3H-AV-L0
Zoro # G604859315
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 1.5
- Resists UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-AV-L0
- Zoro # G604859315
- UPC # 61305680995
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.5 |
Length | 1-1/2 in |
Length - Cable Tie | 1.5 in |
Width | 1.5 in |
Overall Height | 0.23 |
Height | 0.23 in |
Details
Item | Cable Tie Mount |
Color | Black |
Material | Nylon |
Tensile Strength | 222 N |
Resists | UV Resistant |
Mounting Method | VHB Adhesive Tape |
Standards | UL Recognized, RoHS Compliant |
Indoor/Outdoor | Indoor/Outdoor |
Temp. Range | -31 Degrees F to 32 Degrees F |
Description
Panduit’s ABM3H-AV-L0 4-way high bond adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for outdoor, high-temperature environments. They are 1.5" x 1.538.1mm x 38.1mm), supplied in strips of 2, are black in color and come in packages of 200.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch Legend Plate, On/Off, PK25 (Y01)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- HUBBELL Connector, 7-15R, 15A, 277VAC (HBL5324)
- ZORO SELECT Power Cord, 5-15P, SJT, 6 ft., Blk, 15A, 14/3 (5XFL8ID)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S10-M)
- PANDUIT Standard Cable Tie, 8 in L, 0.18 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (BT2S-C0)
- PANDUIT Bundle Retainer, 2" Bundle, Black, PK10 (BR2-1.3-X)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK500 (ABM2S-AT-D0)
- RIP-LOCK CABLEWRAP Strap, Reusable, Orange, PK10, 1x6.5" (RLH-065-010-O)
- Panduit Cable Supports