Shop All Cable Supports
Panduit
Cable Tie Mount, Vhb Adh., 1.5" X 1.5" (50 Pack), 50PK
Mfr # ABM3H-AV-L
Zoro # G904859343
product price: $111.99
/pk 50, $2.24/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Nylon
- Tensile Strength 222 N
- Width - Cable Tie 1.5
- Standards UL Recognized, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM3H-AV-L
- Zoro # G904859343
- UPC # 61305680994
- Country of Origin United States
- Category Cable Supports
Dimensions
Width - Cable Tie | 1.5 |
Length - Cable Tie | 1.5 in |
Length | 1-1/2 in |
Width | 1.5 in |
Overall Height | 0.23 |
Height | 0.23 in |
Details
Item | Cable Tie Mount |
Color | White |
Material | Nylon |
Tensile Strength | 222 N |
Standards | UL Recognized, RoHS Compliant |
Indoor/Outdoor | Indoor |
Mounting Method | VHB Adhesive Tape |
Temp. Range | -31 Degrees F to -31 Degrees F |
Description
Panduit’s ABM3H-AV-L 4-way high bond adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for indoor environments. They are 1.5" x 1.538.1mm x 38.1mm), supplied in strips of 2, are white in color and come in packages of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Cold-Rolled Steel, Smooth Semi-Gloss Finish, Ivory (84443)
- JANDORF Rotry Switch 2Circt Brs (61215)
- RACO Extension Ring, 1 Gang, Galvanized steel, Outlet Box (661)
- EATON BUSSMANN Midget Fuse, BBS Series, Fast-Acting, 2A, 600V AC, Non-Indicating, 10kA at 600V AC (BBS-2)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT Stainless Steel Mount, No.8 Screw, PK100 (MTM1H-C)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 100 (BT4M-C0)
- PANDUIT Cable Tie, 15.1", Nylon, Black, PK1000 (BT4S-M30)
- STANDARD IGNITION Tie Strap, Hp3400 (HP3400)
- Panduit Cable Supports